Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Hybond™ P Sandwich PVDF Membrane + 3MM Chr Paper

Catalog No. 45004118 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
10 + 20/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-004-118 10 + 20/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-004-118 Supplier Cytiva Supplier No. 10600121
Add to Cart
Add to Cart

Optimized for use in protein transfers and Western blotting applications

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 80 mm
Width (Metric) 90 mm
Quantity 10 + 20/Pk.
Pore Size 0.45 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.