Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Hypercassette™ Autoradiography Cassette

Catalog No. 45000758 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (LxW):
8 x 10 in.
10 x 12 in.
Color:
Neutral (Standard)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Color
45-000-758 8 x 10 in. Neutral (Standard)
45-200-586 10 x 12 in. Neutral (Standard)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-000-758 Supplier Cytiva Supplier No. RPN11649

Use for the toughest demands of research in the life sciences. Cytiva Life Sciences™ Amersham™ Hypercassette™ Autoradiography Cassettes are constructed from strong aluminum and a choice of colors enables color coding of work.

Amersham Hypercassette autoradiography cassettes are constructed from strong aluminum and designed for the toughest demands of life science research. Deep cassettes are 1.5cm in depth, allowing them to accommodate thicker samples. A choice of Hypercassette colors enables color coding of work.

  • Provide maximum contact between film and sample
  • Nonporous pad gives a wipe clean surface, ensuring minimum contamination

TRUSTED_SUSTAINABILITY

Specifications

Description Amersham hypercssette autoradiography cassettes are designed to survive the toughest demands of research in the life sciences.
Length (English) 8 in.
Length (Metric) 203.2 mm
Width (English) 10 in.
Width (Metric) 254 mm
Material Aluminum
Color Neutral (Standard)
For Use With (Application) Light-tight exposures at temperatures below -70°C
Dimensions (LxW) 8 x 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.