Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Hyperfilm™ MP

Catalog No. 45001512 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (LxW):
5 x 7 in.
18 x 24 cm
8 x 10 in.
Quantity:
100 Sheets/Box, Single film bag
50 Sheets/Box, Indiv. film envelope
50 Sheets/Box, Single film bag
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Quantity
45-001-512 18 x 24 cm 50 Sheets/Box, Single film bag
45-001-515 8 x 10 in. 100 Sheets/Box, Single film bag
45-001-514 8 x 10 in. 50 Sheets/Box, Single film bag
45-001-511 5 x 7 in. 50 Sheets/Box, Single film bag
45-001-513 18 x 24 cm 100 Sheets/Box, Single film bag
45-001-518 18 x 24 cm 50 Sheets/Box, Indiv. film envelope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 45-001-512 Supplier Cytiva Supplier No. 28906843
Add to Cart
Add to Cart

Use in automatic processors or manually in tanks and trays using most common X-ray film developers and fixers. Cytiva Life Sciences™ Amersham™ Hyperfilm™ MP is an excellent multipurpose film constructed from a clear base coated on both sides with a photographic emulsion that is protected by an anti scratch layer.

  • High sensitivity for low concentration targets
  • Optimized for direct and indirect autoradiography with 3H, 14C, 32P, 33P, 35S, 125I
  • Clear background for excellent contrast and improved band visibility.
  • Publication-quality images
  • High resolution at an economical price
  • Easy to use
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) 32P, 33P, 125I Southern, Northern, and Western blots. 32S, 33P, 35P sequencing. Fluorography of 3H, 14C, and 35S
Quantity 50 Sheets/Box, Single film bag
Dimensions (LxW) 18 x 24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.