Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Protran™ NC Nitrocellulose Western Blotting Sandwiches

Catalog No. 45004087 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
8 cm
Width (Metric):
9 cm
Pore Size:
0.1 μm
0.2 μm
0.45 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Pore Size
45-004-087 8 cm 9 cm 0.45 μm
45-004-088 8 cm 9 cm 0.2 μm
45-004-089 8 cm 9 cm 0.1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 45-004-087 Supplier Cytiva Supplier No. 10600114
Add to Cart
Add to Cart

Convenient, precut, preassembled Protran NC Nitrocellulose membrane and filter paper sandwiches

  • Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
  • Fit most precase gel formats

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 8 cm
Width (Metric) 9 cm
Quantity Pack of 10
Format Sandwich
Pore Size 0.45 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.