Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Protran™ Premium NC Nitrocellulose Western Blotting Sandwiches

Catalog No. p-4696461
Click to view available options
Length (Metric):
8 cm
Width (Metric):
9 cm
Pore Size:
0.2 μm
0.45 μm

Precut, preassembled Protran Premium NC Nitrocellulose membrane and filter paper sandwiches save time

  • Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
  • Fit most precase gel formats

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 8 cm
Width (Metric) 9 cm
Quantity Pack of 10
Format Sandwich
Pore Size 0.2 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.