Learn More
Description
Use for robust protein blotting. Cytiva Life Sciences™ Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls offer excellent sensitivity, resolution, and low background.
Roll dispensers.
- Membranes consist of nitrocellulose supported by an inert polyester nonwoven material within the membrane
- The support does not affect transfer conditions or results
Specifications
Specifications
| Length (Metric) | 4 m |
| Width (Metric) | 30 cm |
| Quantity | Each |
| Format | Roll |
| Material | Nitrocellulose, Inert Polyester |
| Pore Size | 0.2 μm |
| Dimensions (LxW) | 4 m x 30 cm |
| Product Line | Amersham Protran |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.