Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls

Catalog No. 45004020 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
Each
Length (Metric):
4 m
Width (Metric):
15 cm
20 cm
30 cm
Pore Size:
0.2 μm
0.45 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Length (Metric) Width (Metric) Pore Size
45-004-020 Each 4 m 15 cm 0.45 μm
45-004-016 Each 4 m 30 cm 0.45 μm
45-004-015 Each 4 m 30 cm 0.2 μm
45-004-017 Each 4 m 20 cm 0.2 μm
45-004-018 Each 4 m 20 cm 0.45 μm
45-004-019 Each 4 m 15 cm 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 45-004-020 Supplier Cytiva Supplier No. 10600020
Add to Cart
Add to Cart

Use for robust protein blotting. Cytiva Life Sciences™ Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls offer excellent sensitivity, resolution, and low background.

Roll dispensers.

  • Membranes consist of nitrocellulose supported by an inert polyester nonwoven material within the membrane
  • The support does not affect transfer conditions or results

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 4 m
Width (Metric) 15 cm
Quantity Each
Format Roll
Material Nitrocellulose, Inert Polyester
Pore Size 0.45 μm
Dimensions (LxW) 4 m x 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.