Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls
Click to view available options
Quantity:
Each
Length (Metric):
4 m
Width (Metric):
15 cm
20 cm
30 cm
Pore Size:
0.2 μm
0.45 μm
Description
Use for robust protein blotting. Cytiva Life Sciences™ Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls offer excellent sensitivity, resolution, and low background.
Roll dispensers.
- Membranes consist of nitrocellulose supported by an inert polyester nonwoven material within the membrane
- The support does not affect transfer conditions or results

Specifications
Specifications
Length (Metric) | 4 m |
Width (Metric) | 30 cm |
Quantity | Each |
Format | Roll |
Material | Nitrocellulose, Inert Polyester |
Pore Size | 0.45 μm |
Dimensions (LxW) | 4 m x 30 cm |
Product Line | Amersham Protran |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction