Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Sheets

Catalog No. p-4696462
Click to view available options
Quantity:
25/Pk.
5/Pk.
Length (Metric):
20 cm
60 cm
Width (Metric):
20 cm
30 cm
Pore Size:
0.2 μm
0.45 μm

Provides exceptional handling characteristics, allowing reprobing

Individual sheets.

  • Membranes consist of nitrocellulose supported by an inert polyester nonwoven material within the membrane
  • The support does not affect transfer conditions or results

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 60 cm
Width (Metric) 30 cm
Quantity 5/Pk.
Format Sheet
Material Nitrocellulose, Inert Polyester
Pore Size 0.2 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.