Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Ampule Breakers (1 to 4 mL ampules), 100 breakers PROMO

Catalog No. FER28915PM
Click to view available options
Quantity:
100 Breakers

Catalog No. FER28915PM

Supplier: Thermo Scientific™ 28915

Thermo Scientific Ampule Breakers provide a safe, convenient way to open 1 mL to 10 mL glass ampules.

  • Easy to use single-use format
  • Compatible with 1 mL to 10 mL glass ampules
  • Protects against glass shards
  • Helps prevent cross contamination

Specifications

Disposable Single-use
Product Type Ampule Breaker
Includes 100 Breakers
Size 1 to 4 mL
Quantity 100 Breakers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.