Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Analytical Funnels
SCI_ED

Catalog No. S345121 Shop All Dynalab Corporation Products
Change view
Click to view available options
Diameter (Metric)Top:
9.9 cm
14.9 cm
Length (Metric) Stem:
8 cm
11.3 cm
Height (Metric):
15.2 cm
22.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Length (Metric) Stem Height (Metric)
S345121 14.9 cm 11.3 cm 22.8 cm
S345111 9.9 cm 8 cm 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S345121 Supplier Dynalon™ Supplier No. 241725TH
Only null left
Add to Cart
Add to Cart

Long, narrow bore that works best for liquids

  • Made from heavy-duty polypropylene
  • Autoclavable

Specifications

Diameter (Metric)Top 14.9 cm
Material Polypropylene
Height (Metric) 22.8 cm
Autoclavable Autoclavable
Includes Long narrow bore
Length (Metric) Stem 11.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.