Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Analytical Funnels

Long, narrow bore that works best for liquids
$39.42 - $59.13
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
Includes | Long narrow bore |
Catalog Number | Mfr. No. | Diameter (Metric)Top | Length (Metric) Stem | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric)Top | Length (Metric) Stem | Height (Metric) | Price | Quantity & Availability | |||
S345111
![]() |
Dynalon™
241685 |
9.9 cm | 8 cm | 15.2 cm |
Pack of 4 for $59.13
|
|
|||
S345121
![]() |
Dynalon™
241725TH |
14.9 cm | 11.3 cm | 22.8 cm |
Pack of 3 for $39.42
|
|
|||
Description
- Made from heavy-duty polypropylene
- Autoclavable
Specifications
Polypropylene | |
Autoclavable | |
Long narrow bore |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title