Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific 10mL Transport Tubes

Catalog No. p-4670269
Click to view available options
Material:
Polyethylene
Polypropylene
Product Type:
Screw Cap
Transport Tube
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for lab use

  • Made of polypropylene
  • Capacity of 10mL

Specifications

Product Type Transport Tube
Autoclavable Autoclavable
Capacity (Metric) 10 mL
Material Polypropylene
For Use With (Application) Lab use
Capacity (English) 0.33 oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.