Learn More
Description
- A low particle glove with a low level of extractables
- 100% natural rubber, free of pigments or filler
- Ergonomically designed, hand specific gloves provide exceptional dexterity
- Beaded cuff makes donning easier and stays in position on the arm
Specifications
Specifications
| Certifications/Compliance | ASTM D5712-95 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016 |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 9.4 mil |
| Finger Thickness (Metric) | 0.24 mm |
| Hand | Specific |
| Material | Latex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.