Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 58-535 Chemical Resistant Nitrile Gloves With ANSELL GRIP™
Shop All Ansell Products
Click to view available options
Size:
8
11
Description
- ANSELL GRIP™ technology to handle wet or oily objects with less grip force and more control
- Combination of liquid-proof chemical resistance and grip
- Coating is consistent to reduce the likelihood of chemical leakage
- Recommended for outdoor applications
- Black acrylic liner

Specifications
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149, EN 407 |
Chlorinated | Yes |
Color | Black, Teal |
Latex Free | Yes |
Material | Nitrile |
Size | 11 |
Thickness (English) | 13 mil |
Thickness (Metric) | 0.33 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction