Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-224 Bi-Color Natural Rubber/Neoprene Gloves, Flocked Lining

Catalog No. 19014488 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 19-014-488

Supplier: Ansell 87224100

Only null left
Add to Cart
Add to Cart
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unique dipping process combines neoprene over natural rubber latex for increased protection against a wide range of chemicals.

  • Natural rubber latex and neoprene blend
  • Ideal for maintenance of plant and heavy equipment, lab maintenance and clean up, janitorial use and chemical handling
  • Protects against a wide range of chemicals including acids, alcohols, animal fats, caustics, salts, petroleum-based solvents, detergents and ketones
  • Sleeve length is longer than standard gloves for added forearm protection
  • Embossed diamond pattern ensures secure grip on wet or dry surfaces
  • Cotton flock lining absorbs perspiration
  • Pinked cuff
  • Length: 13 in. (33 cm)
  • Thickness: 27 mil
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493
Color Blue, Yellow
Latex Free No
Material Neoprene, Latex
Size 10
Thickness (English) 27 mil
Thickness (Metric) 0.68 mm
EN388 Standard EN 388:2120A, EN 388:2120
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLNPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Pinked
Grip Design Diamond Embossed
Liner Material Cotton Flock
Lining Lined
Model 00-224 10 192247
Series AlphaTec™ 87-224
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.