Learn More
Ansell™ Chemical- and Flame-Resistant Bib Pants
Shop All Ansell ProductsDescription
Gore membrane is a bicomponent PTFE membrane that prevents liquid penetration but allows a vapor permeation, allowing perspiration to evaporate and cool the wearer.
- Garments stitched with Gore thread
- All seams are heat and pressure sealed with Gore-Seam™ tape to prevent liquid penetration
- Fabrics are durable, flexible, tear and snag resistant, washable, and reusable
Coveralls
- Feature two-way, heavy-duty, static-free zipper
- Double storm flap; stand-up collar; raglan sleeves
- Hook-and-loop closures on storm flap, collar, sleeves, and leg bottoms
- Heavy-duty zipper
- Double storm flap; stand-up collar; raglan sleeves
- Hook-and-loop closures on storm flap, collar, and sleeves
- Sized to be worn over clothing
- Elastic suspenders with quick-release clips for fast removal
- Leg bottoms have hook-and-loop closures
- Attach, by means of a hook-and-loop fastener, to back of collar on coveralls or jacket
- Drawstring closure gives snug fit over hardhat
Order Info
For chemical splash protection, choose CPC garments made with red polyester Gore ChemSplash fabric (7 oz. per sq. yd.). When flame protection is also required, choose garments made with blue aramid (Nomex™) Gore ChemSplash fabric (6 oz. per sq. yd.); when exposed to flame, it will self-extinguish when removed from the flame source, and not contribute to burn injury.

Specifications
Specifications
Closure Type | Double Front Flap with Adjustable Hook and Loop Straps |
Color | Blue |
Material | CPC Nomex |
Size | X-Large |
Suspender | Elastic |
Construction | Trilaminate |
For Use With (Application) | Industries, bulk chemical handling and transport, chemical plants and transportation, chemical processing, Oil refining and petrochemicals, handling specialty chemicals |
Length (English) Inseam | 31 in. |
Length (Metric) Inseam | 79 cm |
Size (English) Waist | 56 in. |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.