Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ENCORE™ Latex Acclaim Surgical Gloves
Shop All Ansell Products

Click to view available options
Size:
7
7.5
8.5
9
Description
- Proprietary formulation delivers a soft and sensitive yet robust surgical glove
- Anti-slip, smooth external surface treatment for instrument handling and grip
- DERMASHIELD Technology™ internal coating
- Tested for use with chemotherapy drugs
- Extra comfort during long, sustained procedures
- Damp donning
- Use as an outer glove when double gloving
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D6978-05 |
| Certifications/Compliance (Europe) | EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282 |
| AQL | 0.65 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Hand | Specific |
| Laboratory/Cleanroom Use | No |
| Material | Latex |
| Powdered | Powder Free |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
