Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 87-198 Flock Lined Latex Gloves
Shop All Ansell Products

Click to view available options
Size:
10
Medium
Small
X-Large
Description
- Made from natural rubber latex
- Fishscale pattern provides grip on wet or dry objects
- Cotton flock lining keeps hands dry and cool
- Pinked cuff
- Length: 12 in. (30.5 cm)
- Thickness: 16 mil
- Lemon yellow color

Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
Chlorinated | Yes |
Color | Yellow |
Latex Free | No |
Material | Latex |
Size | Medium |
Thickness (English) | 17 mil |
Thickness (Metric) | 0.43 mm |
EN388 Standard | EN 388:1010X |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction