Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 62-400 Durable Natural Rubber Glove
Shop All Ansell Products
Click to view available options
Size:
8
10
Description
- Fully coated natural rubber latex glove offers great flexibility and durability
- Soft-knit cotton liner helps keep hands and fingers comfortable in hot or cold environments
- Stays flexible in cold temperatures (down to as low as -25°F, depending on contact time and conditions)
- Excellent wet grip and dexterity
- Complies with FDA food handling requirements (21 CFR 177.2600)
Specifications
Specifications
| Color | Blue |
| Material | Latex |
| Size | 10 |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction