Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-500 Medium-Duty Industrial Gloves

Catalog No. p-2379860 Shop All Ansell Products
Change view
Click to view available options
Size:
10
11
Glove Cuff Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color
19-152-154 10 Black
19-152-148 11 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-152-154 Supplier Ansell Supplier No. 205578
This item is not returnable. View return policy

Industrial gloves offer comfort and a sure grip. Ideal for dry or slightly oil applications where workers need light cut protection.

  • Ideal for assembly and maintenance operations involving handling of sharp-edged and pointed tools and materials
  • Cut-resistant stretch Kevlar™ liner provides comfortable fit and protection from nuisance nicks and abrasion
  • Black foam nitrile coating on palm and fingertips channels oil away from glove surface
  • Extended cuff for extra cut protection around wrist
  • Yellow
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III
Construction Knit
Coating Material Nitrile Foam
Color Black, Yellow
Cut Resistance Rating ANSI A2
Latex Free Yes
Material Aramid Fiber
Product Type Cut-resistant Gloves
Size 10
EN388 Standard EN 388:3231B, EN 388:3231
For Use With (Application) Automotive, machinery and equipment, metal fabrication
Glove Cuff Color Black
Glove Cuff Style Knit
Liner Material Nylon, Lycra™, Aramid Fiber
Model 11-500 10 205578
Series HyFlex™ 11-500
Length (English) 7.8 in.
Length (Metric) 19.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.