Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-600 White Nylon Gloves with Polyurethane Coating
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
Description
- Designed for light & delicate applications in dry environments
- Bare-handed dexterity with protection for light duty applications
- Polyurethane coating on the palm enhances tactile sensitivity
- Light color palette is ideal for dirt-sensitive applications
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | 6 |
| Glove Cuff Style | Knit |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
