Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Latex-Nitrile Utility Gloves 57-890
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Powder free latex/nitrile blend utility gloves
- Protect against acids, oils, disinfectants, detergents and abrasives
- Diamond-embossed, sure-grip surface and dependable strength
- 13 in. length
- Reusable
- Left and right hand specific design for a better fit
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, ASTM F1671 |
| Certifications/Compliance (Europe) | Category III, EN 420:2003 + A1:2009, EN ISO 374:2016-1 |
| Chlorinated | No |
| Color | Blue |
| Latex Free | No |
| Material | Latex, Nitrile |
| Size | Large |
| Thickness (English) | 6.3 mil |
| Thickness (Metric) | 0.16 mm |
| EN 421 | Yes |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
