Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 28-507 Nitrile Coated Aramid Fiber Gloves
Shop All Ansell Products
Click to view available options
Size:
8
10
Description
- Flexible nitrile coating
- Provides cut and abrasion resistance
- Enhanced grip capabilities
- Ideal for handling metal sheets/panels, inspections, and shop operation
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Brown, Natural |
| Hand | Specific |
| Material | Aramid Fiber |
| Product Type | Dip-coated Gloves |
| Size | 10 |
| For Use With (Application) | Automotive Assembly, and Machine Operation |
| Glove Cuff Color | Gold |
| Glove Cuff Style | Safety |
| Series | 28-507 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction