Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrile E.P.™ Non-Sterile Gloves
Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Non-sterile glove with extended cuff
- Ideal for healthcare providers in high-risk clinical settings
- Chemical and puncture resistant
- Textured for better grip during wet and dry procedures
- Tested for use with chemotherapy drugs

Specifications
Specifications
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Size | Small |
Model | 6034051 |
Length (English) | 11.6 in. |
Length (Metric) | 295 mm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction