Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ NeoTouch™ 25-201 Neoprene Gloves, Extended Cuff
GREENER_CHOICE

Catalog No. 19160398B Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Catalog No. 19-160-398B

Supplier: Ansell 385680

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Neoprene gloves with an extended cuff offers expanded chemical splash protection over the wrist and forearm.

Manufactured from neoprene. Ansell™ NeoTouch™ Neoprene Gloves have textured fingertips to provide a secure grip in both dry and wet conditions.

  • Neoprene formulation
  • Textured fingertips provide a secure grip in wet and dry environments
  • Chemical splash resistance to most acids and alcohols
  • Polymer coated for easy donning
  • Extended cuff for expanded protection over the wrist and forearm
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance ASTM D6977, FDA 21 CFR 177-2600
Certifications/Compliance (Europe) EN 374-1:2016, EN 374-5:2016, EN 420:2003 + A1:2009
Chlorinated Yes
Applications Laboratory
AQL 1.5
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Neoprene Gloves
Size Medium
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Extended
Grip Design Textured Fingers
Lining Unlined
Model 25-201 M 385680
Packaging Type Case
Series MICROFLEX™ NeoTouch™ 25-201
Length (English) 11.5 in.
Length (Metric) 29 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.