Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ NeoTouch™ 25-201 Neoprene Gloves, Extended Cuff
Shop All Ansell Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Manufactured from neoprene. Ansell™ NeoTouch™ Neoprene Gloves have textured fingertips to provide a secure grip in both dry and wet conditions.
- Neoprene formulation
- Textured fingertips provide a secure grip in wet and dry environments
- Chemical splash resistance to most acids and alcohols
- Polymer coated for easy donning
- Extended cuff for expanded protection over the wrist and forearm
Specifications
Specifications
| Certifications/Compliance | ASTM D6977, FDA 21 CFR 177-2600 |
| Certifications/Compliance (Europe) | EN 374-1:2016, EN 374-5:2016, EN 420:2003 + A1:2009 |
| Applications | Laboratory |
| AQL | 1.5 |
| Color | Green |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 6.3 mil |
| Finger Thickness (Metric) | 0.16 mm |
| Laboratory/Cleanroom Use | No |
| Material | Neoprene |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
