Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 87-208 Orange Heavyweight Latex Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Description
Ideal for fishing, chemical processing, agriculture, petroleum refining, plant maintenance, heavy equipment assembly and cleanup
- Made from unsupported natural latex
- Offer abrasion, puncture, and tear resistance
- With extra heavy-duty, cotton, flock lining
- Length: 13 in. (33 cm)
- Thickness: 29 mil
- Orange
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | EN 374 AKL, EN 388 X121 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III |
| Chlorinated | Yes |
| Color | Orange |
| Latex Free | No |
| Material | Latex |
| Size | 7 |
| Thickness (English) | 29 mil |
| Thickness (Metric) | 0.73 mm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
