Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 74-048 Lightweight Cut Protection Gloves

Catalog No. 19160390A Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Lightweight gloves provide a high-level of cut protection and dexterity. Can be used as a liner under another glove.

  • Knitted, uncoated construction with DSM Dyneema™ liner
  • Suitable for a variety of food handling and meat cutting applications
  • Extended, anti-shrink Tuff-Cuff™ cuffs for additional protection
  • For most knife-hand, and some off-hand, applications
  • Ideal for beef, pork, poultry, seafood, vegetable and fruit processing
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Construction Knit
Color Gray
Cut Resistance Rating ANSI A6
Latex Free Yes
Material Dyneema
Product Type Cut-resistant Gloves
Size X-Small
EN388 Standard EN 388:4X2XF, EN388:454X
For Use With (Application) Food processing
Glove Cuff Style Extended
Liner Material Dyneema™
Model 74-048 XS 245311
Series HyFlex™ 74-048
Length (English) 9.3 in.
Length (Metric) 23.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.