Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 74-301 Lightweight Cut Protection Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
Glove Cuff Color:
Blue
Green
Description
- Ideal for use in meatpacking, food processing, materials handling and numerous other applications requiring a high level of protection from cuts
- Full fingered, White, Ambidextrous
- Tough triple-steel core is wrapped with long-lasting manmade fibers
- Made from custom-spun yarns that contain three strands of stainless steel
- Knitted construction contains no seams to irritate hands
- Machine launderable, bleaching and hot-air drying will not affect performance
- Color-coded wrist trim makes size identification quick and easy
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Color | White |
| Cut Resistance Rating | ANSI A8 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 8 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
