Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 80-600 Heavy-Duty Cut-Resistant Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
Description
- Safely handles glass, metal and plastics
- Cut resistant and mechanical performance
- Aramid fiber knitted liner and natural rubber coating
- Withstands abrasion, tearing and punctures
- Latex coating raised crinkle finish provides secure grip in both dry and wet conditions
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 407, CE 0493, EN 420:2003 + A1:2009; Category III |
| Construction | Knit |
| Coating Material | Latex |
| Color | Blue, Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Material | Latex, Aramid Fiber, Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
