Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 80-400 Crinkle Latex-Coated Insulated Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
Description
- A general purpose glove designed to provide insulation from cold conditions
- Thermal terry loop acrylic liner with a naturally insulating latex coating
- Crinkle latex coating increases comfort and grip capabilities
- Bright yellow color enhances visibility in low or poor light conditions
- Protection from temperatures as low as 15°C (5°F) for extended periods of time, and -30°C (-22°F) for short-term contact
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
| Chlorinated | No |
| Coated Area | Palm, Fingers |
| Coating Material | Crinkled latex |
| Color | Hi-vis Yellow |
| Cut Resistance Rating | ANSI A3 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Acrylic, Latex |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
