Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 88-390T Latex/Neoprene Chemical Resistant Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
11
Description
- Neoprene and natural latex blend
- Exceptional dexterity, sensitivity, durability and chemical resistance
- Resistant to animal fats, acids, alcohols, and vegetable and mineral oils
- Embossed pattern ensures secure grip on wet or dry surfaces
- Ideal for aerospace, automotive, chemical processing, food processing, general industry, petrochemical, pharmaceutical and research laboratories
- Length: 12 in. long (30.5 cm)
- Thickness: 13 mil
- Cuff style: Pinked
- Natural color
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
| Color | Natural |
| Latex Free | No |
| Material | Latex, Neoprene |
| Size | 7 |
| Thickness (English) | 13 mil |
| Thickness (Metric) | 0.33 mm |
| EN 421 | No |
| EN ISO 374-1 | Type C |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
