Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Textured Latex Sterile Gloves
Shop All Ansell Products
Click to view available options
Size:
6.5
7.5
8.5
Description
NO POWDER™ surgical gloves are made from latex and are powder free. The gloves have a straight, reinforced cuff for extra coverage and protection on the forearm, and a textured finish for superior grip and handling of instruments and sutures.

Specifications
Specifications
Certifications/Compliance | ISO9001, ISO13485, ASTM D 3577, Type 1 |
Color | Cream |
Exterior Finish | Fully Textured |
Material | Latex |
Powdered | Powder Free |
Size | 6.5 |
Sterility | Sterile |
Thickness (English) | 8.7 mil |
Length (English) | 11.8 in. |
Length (Metric) | 30 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction