Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell TouchNTuff™ 92-675 Industrial Disposable Nitrile Gloves
Shop All Ansell Products

Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- 100% nitrile construction
- Latex-free
- Textured fingertips for secure grip
- Chemical splash protection
- Soft, durable material for added comfort
- Complies with FDA food handling requirements
- Also available in packaging to fit vending machines
- Recommended for all food processing applications, handling incoming goods, transferring liquids and solids, laboratory analysis and maintenance
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177-2600, ISO 9001 |
| Certifications/Compliance (Europe) | EN 374-1:2016, EN 374:2003, EN 420:2003 + A1:2009, EN 374-5:2016 |
| Applications | Industrial, Laboratory |
| AQL | 4 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5.5 mil |
| Finger Thickness (Metric) | 0.14 mm |
| Material | Nitrile |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
