Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Urethane Aprons, Blue

Catalog No. 17987112B Shop All Ansell Products
Click to view available options
Length (English):
48 in.
55 in.
Length (Metric):
121.92 cm
139.7 cm
This item is not returnable. View return policy

Catalog No. 17-987-112B

Supplier: Ansell™ 950301

This item is not returnable. View return policy

Protects from abrasion and water

  • Lightweight urethane coating over durable nylon backing
  • Serged nylon edges and shoestring ties
TRUSTED_SUSTAINABILITY

Specifications

Material Urethane
Color Blue
Dimensions (L x W) 55 x 35 in. (139.7 x 88.9 cm)
Length (English) 55 in.
Length (Metric) 139.7 cm
Width (English) 35 in.
Width (Metric) 88.9 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.