Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Anser™ Semi-Rimless Safety Glasses
Shop All Protective Industrial Products Inc. Products
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Clear
Gray
Includes:
Adjustable Neck Cord
Description
- Lightweight, semi-rimless design provides all day user comfort
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Soft rubber nose pads help keep the glasses in place
- Supplied with an adjustable neck cord
- 9 Base curve lens
- Meets ANSI Z87.1+
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Temple Style | Wraparound Temples with Rubber Tips |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, PVC |
| UV Protection | 99.99% UVA and UVB Light Absorption |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Warning - Prop 65 - Reproductive Harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
