Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Anti-Impact Gloves with Detachable Wrist Support
Shop All Impacto Protective Products Products
Click to view available options
Size:
Large
Hand:
Left
Specific
Description
- VEP padding in the palm and thumb web area
- Detachable grain leather wrist support
- Fingerless style for optimum dexterity
- Protection from abrasion, impact and shock
- Minimizes extension and over flexion of the wrist to prevent RSI
- Use with hand or electric tools in repetitive tasks
Specifications
Specifications
Back Material | Spandex |
Cuff Material | Grain Leather |
Color | Blue, Yellow |
Hand | Left |
Material | Grain Leather |
Product Type | Anti-impact Gloves |
Size | Large |
Finger Style | Fingerless |
For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
Glove Cuff Color | Yellow |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction