Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ apHera™ NH2 HPLC Column, 5 μm Particle Size

Catalog No. 111016064 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
25 cm
Diameter (Metric):
2 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-101-6064 15 cm 2 mm
11-102-0698 15 cm 4.6 mm
11-101-6067 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-6064 Supplier MilliporeSigma™ Supelco™ Supplier No. 56400AST
Add to Cart
Add to Cart

apHera™ amino columns are based on covalently bonded polyamine specifically optimized for the separation of mono- and oligosaccharides.

apHera™ amino columns are based on covalently bonded polyamine specifically optimized for the separation of mono- and oligosaccharides. The elution order mono-, di-, tri-saccharide shows increased eluton volume with increased acetonitrile concentration and complete stability for both acidic and alkaline eluates. The small, robust PVA copolymer bead provides mechanical and chemical strength as well as high column efficiency. Conventional camion columns based on silica do not show long column life, perhaps due to hydrolysis of silica particle by the basic amino group. Since Supelco uses a strong alkaline compatible polymer, these problems are eliminated. Stable retention time and long column life are also characteristic of the column.Features of Amino apHera™ Columns. High efficiency for carbohydrate analysis. Ideal for basic conditions/amphoteric detection. High selectivity mono- to oligosaccharides. pH range 2-13. 300 angstrom pore size. Stable, predictable retention. Long column life.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 300 Å
Stationary Phase Amino (NH2)
Product Line apHera
Matrix Amino (NH2) Phase
Phase Normal Phase and HILIC

apHera is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.