Learn More
Applied Biosystems™ Platinum™ Multiplex PCR Master Mix

Description
Includes
Platinum Multiplex PCR Master Mix, 2X; GC Enhancer
Platinum Multiplex PCR Master Mix is a high-specificity, high-throughput solution designed specifically for endpoint multiplex PCR and supports easy multiplexing with minimal optimization.
The performance of the Platinum Multiplex PCR Master Mix over a wide range of amplicon sizes permits the amplification of templates from 50 bp to 2.5 kb, greatly enhancing workflow flexibility. Coupled with its 20-plex capability and absence of primer dimers, it not only provides a high-throughput solution but also boasts high specificity through fewer non-specific primer binding events, resulting in less reaction and primer waste.
Features
- Amplifies up to 20 amplicons in a single reaction
- Amplifies products from 50 bp to 2.5 kb
- Performs multiplex PCR reactions with minimal optimization
Order Info
Shipping Condition: Dry Ice

Specifications
Specifications
Concentration | 2X |
Content And Storage | • Platinum Multiplex PCR Master Mix, 2X (1 x 1.25 mL) • GC Enhancer (1 x 0.3 mL) Store at –15°C to –25°C prior to opening. Master mix may be stored at –15°C to –25°C or at 4°C (for up to 30 days). The GC Enhancer must be kept at –15°C to –25°C. |
GC-Rich PCR Performance | Low |
Polymerase | Platinum Taq DNA Polymerase |
Reaction Speed | Standard |
Multiplex Capability | Up to 20-plex |
Quantity | 50 Reactions |
Shipping Condition | Dry Ice |
For Use With (Application) | Hot-start PCR, Multiplex PCR |
Fidelity (vs. Taq) | 1X |
Show More |
For Research Use Only. Not for use in diagnostic procedures.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.