Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Apron Frame, Standing Height, Knee Space Panel
SDP

Catalog No. 21402515 Shop All Mopec Products
Click to view available options
Depth (English):
30 in.
36 in.
48 in.

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes 1 standing-height kneespace panel for use with an apron frame
  • The knee space panel is meant for usewith an apron frame

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LCKSH-3004S: 30.0 in. L x 1.0 in. W x 30.6 in. H
  • LCKSH-3604: 36.0 in. L x 1.0 in. W x 30.6 in. H
  • LCKSH-4804: 48.0 in. L x 1.0 in. W x 30.6 in. H

Performance

  • Provides a finished look to the cabinetry with open spaces beneath countertops
  • Helps reinforce structure of cabinet
  • Hides plumbing, electrical wiring, or other mechanical components beneath countertops
  • The knee space panel defines the area for seating or standing

Specifications

Product Type Space Filler
Depth (English) 48 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.