Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Apron/Knee Space Rail
Shop All Mopec Products

Click to view available options
Depth (English):
30 in.
36 in.
72 in.
Description
Construction
- Includes (1) apron rail
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LCTBR-3002: 30.0 in. L x 1.5 in. W x 2.0 in. H
- LCTBR-3602: 36.0 in. L x 1.5 in. W x 2.0 in. H
- LCTBR-7202: 72.0 in. L x 1.5 in. W x 2.0 in. H
Performance
- Provide additional strength and stability to cabinets
- Align cabinet doors and drawers to ensure smooth open/close
- Enhance visual appeal of cabinetry
- Serve as mounting points for additional components
Specifications
Specifications
Product Type | Panel End Support |
Depth (English) | 30 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction