Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Aptura™ Self-Retracting Lanyards
Features a field-replacement lifeline option
Specifications
Certifications/Compliance | Meets ANSI A10.14, ANSI Z359.1, and exceeds OSHA standards. CSA certified. |
---|---|
Length (English) | 30 ft. |
Catalog Number | Mfr. No. | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Price | Quantity & Availability | |||||
19-130-1643
|
MSA™
10053558 |
HL2000 | N/A | N/A | N/A | ||||
19-130-1642
|
MSA™
10050504 |
LI Snap | N/A | N/A | N/A | ||||
19-130-1644
|
MSA™
10053559 |
SRL: 1 in. Steel Carabiner; Lifeline: LS Snap | N/A | N/A | N/A | ||||
Description
In the event that the webbing should become damaged, the field-replaceable option allows user to replace the web lifeline in the field.
- Durable, engineered thermoplastic housing with impact-absorbing protective bumpers
- Lightweight design is easily attached to the back D-ring of harness
- Constant lock-up rate prevents erratic lock-up
- Integral load indicator alerts user that unit has been involved in a fall
- Field-replaceable lifeline eliminates costly returns to manufacturer should webbingbecome damaged
- No annual factory re-certification required
- Working capacity: 400 lb. (181kg)
Compliance
Meets ANSI A10.14, ANSI Z359.1, and all applicable OSHA standards. CSA certified.
Specifications
Meets ANSI A10.14, ANSI Z359.1, and exceeds OSHA standards. CSA certified. | |
30 ft. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title