Learn More
Thermo Scientific™ Aquasil™ C18 DASH-HTS HPLC Column
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
Features of Aquasil Solid Phase
- Polar endcapped C18 phase
- Alternative selectivity compared to conventional C18 phases
- Compatible with 100% aqueous mobile phases
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Pk. |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Silica |
| Carbon Load | 12% |
| Column Type | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.