Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ ArcGuard™ Performance Arc Flash Kit, 40 Cal

ArcGuard™ Performance Arc Flash Kit, 40 Cal, CAT 4, Includes Jacket, Bib, Lift Front Hood, Backpack
$2950.00 - $3080.00
Specifications
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, OSHA 1910.269 |
---|---|
Closure Type | Zipper, Snap |
Color | Navy |
Material | ePTFE (35%), Polyamide (25%), FR Viscose (20%), Aramid (19%), Carbon (1%) |
Seam Type | Stitched |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-000-518
![]() |
National Safety Apparel™
ARC40KITNGSM |
Small |
Each for $2,950.00
|
|
|||||
17-000-519
![]() |
National Safety Apparel™
ARC40KITNGLG |
Large |
Each for $3,000.00
|
|
|||||
17-000-520
![]() |
National Safety Apparel™
ARC40KITNGXL |
X-Large |
Each for $3,000.00
|
|
|||||
17-000-521
![]() |
National Safety Apparel™
ARC40KITNG2X |
2X-Large |
Each for $2,970.00
|
|
|||||
17-000-522
![]() |
National Safety Apparel™
ARC40KITNG3X |
3X-Large |
Each for $3,040.00
|
|
|||||
17-000-523
![]() |
National Safety Apparel™
ARC40KITNG4X |
4X-Large |
Each for $3,060.00
|
|
|||||
17-000-524
![]() |
National Safety Apparel™
ARC40KITNG5X |
5X-Large |
Each for $3,080.00
|
|
|||||
Description
- Single-layer 40 cal arc flash protection
- Up to 20% lighter, 48% thinner, and 56% more flexible than other premium arc flash suits
- Using GORE™ PYRAD™ comfort science to keep the wearer cool, dry, comfortable, and unrestricted while working
- Ergonomic design for ease of movement and flexibility
- 26 in. leg zippers for easy donning and doffing
- Enhanced visibility with 3M™ Scotchlite™ FR silver segmented reflective trim
- PureView™ face shield technology features a greater range of visibility
- Gloves are not included
- Compliant to NFPA 70E for Arc Flash
- Compliant to CSA Z462 for Arc Flash (Canada)
- Compliant with OSHA 1910.269
Specifications
CAT 4, NFPA 70E, CSA Z462, OSHA 1910.269 | |
Navy | |
Stitched | |
Unisex |
Zipper, Snap | |
ePTFE (35%), Polyamide (25%), FR Viscose (20%), Aramid (19%), Carbon (1%) | |
Adjustable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title