Learn More
Heathrow Scientific™ Arctic Squares™ Cryogenic Tube Storage Box

Description
- Our polycarbonate boxes are designed with unique features to help orient, identify and access vials with ease
- Alphanumeric labeling on lid or base (depending on the unit) for quick location and retrieval of tubes
- Liquid nitrogen vent and drainage holes
- Magnet on top of forceps enables easy storing on metal surfaces
- Stackable, saves valuable space in the lab
Specifications
Specifications
| Capacity (Metric) | 25 Cryogenic Vials |
| Closure Type | Slide On Lid |
| Color | Red |
| Material | Polycarbonate |
| Shape | Square |
| Type | Cryo Box |
| Holds | 2.0 mL Cryogenic Vials |
| Tube Array | 5 x 5 |
| Dimensions (L x W x H) | 3 x 3 x 2 in. (7.6 x 7.6 x 5.3 cm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.