Learn More
Description
- Small clast size indicates deposition in low-energy environment such as shallow lake or slow-moving river
- For use in sedimentary rock identification exercises due to its diagnostic flat, fissile rock structure
- Correlates well to Next Generation Science Standards Evidence Statements
- Small clast size indicates that though the grains had been eroded, rock formed in low energy environment
Specifications
Specifications
| Product Type | Sedimentary Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Argillaceous Shale |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
