Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Argos Technologies™ Microcentrifuge Tubes - 5 mL
Click to view available options
Color:
Blue
Green
Natural
Yellow
Sterility:
Non-sterile
Sterile
Cap Style:
CapSafe™
Easy-to-open cap
Description
Easy-to-open cap allows for single-hand operation without the risk of hand fatigue while still maintaining sample integrity. Produced from medical-grade polypropylene co-polymer, all tubes provide clear viewing of samples.
- Conical bottom tubes with attached cap
- Produced in an ISO Class 8 (Class 100,000) clean room; RNase, DNase, pyrogen free
- Can be safely centrifuged up to 14,000 rpm
- Autoclavable (121°C for 20 minutes at 15 psi)
- Suitable for freezing to -90°C (130°F)
- Frosted marking area
- Six color (natural, blue, rose, green, yellow or black)
- Gamma irradiated sterile tubes available in natural; supplied with caps closed
Specifications
Specifications
Cap Style | Easy-to-open cap |
Certifications/Compliance | ISO Class 8, RNase, DNase, pyrogen-free |
Autoclavable | Autoclavable |
Capacity (Metric) | 5 mL |
Color | Natural |
Material | Polypropylene |
For Use With (Application) | Sample tagging and identification |
Label Type | Labeling Area |
Sterility | Non-sterile |
Bottom Shape | Conical |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction