Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Black Microcentrifuge Tubes

Catalog No. p-3401866
Change view
Click to view available options
Capacity (Metric):
1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-391-161 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-391-161 Supplier Argos Technologies™ Supplier No. 0633380

Ideal for use with fluorescent probes or ethidium bromide

Black color protects photosensitive samples; eliminates need to wrap tubes in aluminum foil.

  • Withstand forces to 38,000xG
  • Attached snap-top caps ensure tight seal
  • Autoclavable to 121°C
  • DNase, RNase, and pyrogen free
  • Can be stored at -80°C

Order Info

Also available in 15 and 50mL centrifuge tubes. Contact your Fisher Scientific Customer Service Representative for ordering information.

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase-free
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Black
Material Polypropylene
For Use With (Application) Ideal for use with fluorescent probes or ethidium bromide
Graduated No
Max. RCF 15,000 x g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.