Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Argos Technologies™ Litesafe Centrifuge Tubes, 50/pk.
Click to view available options
Capacity (Metric):
15 mL
50 mL
Description
Protect photosensitive samples
- Unlike amber tintted tubes, these are completely opaque, protecting even the most light sensitive samples
- DNase, RNase, and Pyrogen free
- Ideal for use with fluorescent probes or ethidium bromide
Specifications
Specifications
Certifications/Compliance | RNase, DNase-free |
Color | Black |
Capacity (Metric) | 50 mL |
Disposable | Single-use |
Material | Polypropylene |
Includes | 50 tubes |
No. per Pack | 50 |
Quantity | 50/Pk. |
Sterility | Sterile |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction